6 AWG, 19-Strand, Green w/ Yellow, MTW, 1000'

Item #: 0915727

Cat #: 6MTWSTRGREYELX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
6 AWG, 19-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 1000' Reel.

Overview

6 AWG, 19-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 1000' Reel.
Also known as: 6MTWSTRGREYELX1000

Specifications

Color: Green/Yellow
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Color: Green/Yellow
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 6 AWG