Transformer, Control, Leads Out Connection, 300VA, 240x480-120/240

Item #: 0915642

Cat #: 9T58K1808

UPC: 783173123393

$ 341.56 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Leads Out Connection, 300 VA, 240 x 480 - 120/240, Open

Overview

Transformer, Control, Leads Out Connection, 300 VA, 240 x 480 - 120/240, Open
Also known as: 783173123393, 9T58K1808, ABB9T58K1808

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 300
Phase: 1
Primary Voltage: 240/480