VGA 110-Termination MOS PC Module, Ivory

Item #: 0915640

Cat #: 41295-VPI

UPC: 078477587584

$ 44.76 EA
Company wide:
0 in stock
Documents & Guides
VGA 110-Termination MOS PC Module, Color: Ivory

Overview

VGA 110-Termination MOS PC Module, Color: Ivory

Multimedia Outlet System, VGA Enhanced Video Connector, PC End, Female to 110-Style, Ivory

Also known as: 078477587584, 41295-VPI, LEV41295VPI

Specifications

Type: Module, VGA
Material: Plastic
Color: Ivory
Mounting: Wallplate
Connector Type: VGA, 110
Type: Module, VGA
Color: Ivory
Connector Type: VGA, 110
Material: Plastic
Mounting: Wallplate