LED CEILING 2X26W NEUT. BRONZE

Item #: 0915618

Cat #: CLED2X26N

UPC: 019813027333

$ 1272.90 EA
Company wide:
0 in stock
Documents & Guides
LED CEILING 2 X 26W NEUTRAL LED BRONZE

Overview

LED CEILING 2 X 26W NEUTRAL LED BRONZE
Also known as: 019813027333, CLED2X26N, RABCLED2X26N

Specifications

Wattage: 52
Type: LED, Ceiling
Color: Bronze
Wattage: 52
Color: Bronze
Type: LED, Ceiling