70W Wallpack, HPS

Item #: 0915613

Cat #: W70SPL 120 M6

UPC: 745973505571

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, 70W High Pressure Sodium, 120V, Photocell, Polycarbonate Cover, Color: Dark Bronze, Lamp Included

Overview

Wallpack, 70W High Pressure Sodium, 120V, Photocell, Polycarbonate Cover, Color: Dark Bronze, Lamp Included
Also known as: 745973505571, W70SPL 120 M6, LITW70SPL120M6, Owl light

Specifications

Wattage: 70
Volts AC: 120
Material: Plastic
Color: Bronze
Light Technology: HID
Wattage: 70
Material: Plastic
Light Technology: HID
Volts AC: 120
Color: Bronze