Iec Full Voltage Non-reversing Starter

Item #: 0915584

Cat #: AE16SN0A

UPC: 782114110287

$ 10373.40 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size S, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1ncside Mounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size S, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1ncside Mounted Auxiliary Contact
Also known as: 782114110287, AE16SN0A, CUTAE16SN0A

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter