Fluorescent Lamp, High Output, T12, 48", 60W, 4200K

Item #: 0915551

Cat #: F48T12CWHO

UPC: 046135251467

Company wide:
0 in stock
Fluorescent Lamp, High Output, T12, 60 Watt, 4200K, Base: Recessed Double Contact, Lumens: 4050, 60 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25146* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T12, 60 Watt, 4200K, Base: Recessed Double Contact, Lumens: 4050, 60 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25146* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania Ledvance SYLF48T12/CW/HO 60W T12 fluorescent bulb, cool white, 4200K color temperature.

Also known as: 046135251467, F48T12CWHO, LDVF48T12CWHO

Specifications

Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Material: Glass
Wattage: 60
Lumens: 4050
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Length: 4 ft, 48 in
Wattage: 60
Color Rendering Index (CRI): 60
Base: Recessed Double Contact (R17d)
Material: Glass
Lumens: 4050
Light Technology: Fluorescent