Central Office / Telecom Power Cable, Green

Item #: 0915517

Cat #: 6TELCOFLEXGREX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Central Office / Telecom Power Cable, 8 AWG, Single Conductor, Cable Class 1 Flexible Strand w/ Braid, 600 Volts, Color: Green.

Overview

Central Office / Telecom Power Cable, 8 AWG, Single Conductor, Cable Class 1 Flexible Strand w/ Braid, 600 Volts, Color: Green.
Also known as: 6TELCOFLEXGREX1000

Specifications

Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Color: Green
Volts AC: 600
Gauge: 8 AWG
Material: Copper
Conductors: 1