Cordless Tool Kit, 12V

Item #: 0915483

Cat #: DCK413S2

UPC: 885911274715

Company wide:
0 in stock
Documents & Guides
12V Max, Cordless Tool Kit, Lithium-Ion, Includes: Pivot Reciprocating Saw, 3/8" M69 Drill/Driver (2-Speed), 1/4" Impact Driver, LED Worklight (510 Lumens), (2) Li-Ion Batteries, Charger, Belt Hook, 4" Wood Cutting Blade (TPI:6), 4" Metal Cutting Blade (T

Overview

12V Max, Cordless Tool Kit, Lithium-Ion, Includes: Pivot Reciprocating Saw, 3/8" M69 Drill/Driver (2-Speed), 1/4" Impact Driver, LED Worklight (510 Lumens), (2) Li-Ion Batteries, Charger, Belt Hook, 4" Wood Cutting Blade (TPI:6), 4" Metal Cutting Blade (T

The DCK413S2 12 V MAX Li-ion 4-tool Combo kit includes reciprocating saw with a 3-position pivot handle for making difficult cuts in confined spaces, drill/driver with a two-speed transmission, impact driver with visibility, and LED work lights to provide visibility in dark spaces.

Also known as: 885911274715, DCK413S2, DEWDCK413S2

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12