122MCASTRREDWHIGRNX250

Item #: 0915481

Cat #: 122MCASTRREDWHIGRN

UPC: 077680231451

Company wide:
0 in stock
Documents & Guides
No Documents Available
122MCASTRREDWHIGRNX250

Overview

122MCASTRREDWHIGRNX250
Also known as: 077680231451, 122MCASTRREDWHIGRN

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600