Jg 3p 250a 25ka Fixed Therm Adj Mag No Lugs

Item #: 0915370

Cat #: JGE3250FAW

UPC: 786685571799

$ 4213.62 EA
Company wide:
0 in stock
C-H JGE3250FAW 3P 250A IEC/CE/UL/CSA 25KAIC@480V FIX THERMAL ADJUSTABLE MAG WITHOUT LUGS

Overview

C-H JGE3250FAW 3P 250A IEC/CE/UL/CSA 25KAIC@480V FIX THERMAL ADJUSTABLE MAG WITHOUT LUGS
Also known as: 786685571799, JGE3250FAW, CUTJGE3250FAW

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600