Refill Tape, Vinyl, 3/8" x 18'

Item #: 0915318

Cat #: 1805437

UPC: 071701059932

$ 29.02 EA
Company wide:
4 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 3/8" x 18', Color: White on Black

Overview

Refill Tape, Vinyl Tape, Dimensions: 3/8" x 18', Color: White on Black

Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more - so labels won't curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Thermal transfer printing technology - label text won't smudge, smear, or fade. Available in 1/4", 3/8" 1/2", 3/4" and 1" label widths and a broad color assortment that meets key OSHA, ANSI and ISO standards. Easy-to-peel split-back design makes applying labels quick and easy.

Also known as: 071701059932, 1805437, DYM1805437

Specifications

Material: Vinyl
Length: 18 ft
Color: Black
Width: 3/8 in
Family / Style: RHINO 4200
Material: Vinyl
Color: Black
Family / Style: RHINO 4200
Length: 18 ft
Width: 3/8 in