Cct,45va,460v,single

Item #: 0915302

Cat #: X4045SF1

UPC: 804325367431

$ 227.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Industrial Control Transformer; Output Voltage: 24/115 V; Input Voltage: 460/230/208 V; Frequency Rating: 50/60 Hz; Phase: 1 Ph; Maximum Output Current: 1.9 Amp At 24 V, 0.39 Amp At 115 V; Mounting: 2 7/8 In Mounting Width X 2 1/2 In Mounting Length, 3/16 In X 7/16 In Slot; Length: 3 In; Width: 4-1/2 In; Height: 3-1/8 In; Fuse Block: Secondary Fuse Clip (13/32 In X 1 1/2 In, Less Fuse); Va Rating: 45 Va

Overview

Abb; Industrial Control Transformer; Output Voltage: 24/115 V; Input Voltage: 460/230/208 V; Frequency Rating: 50/60 Hz; Phase: 1 Ph; Maximum Output Current: 1.9 Amp At 24 V, 0.39 Amp At 115 V; Mounting: 2 7/8 In Mounting Width X 2 1/2 In Mounting Length, 3/16 In X 7/16 In Slot; Length: 3 In; Width: 4-1/2 In; Height: 3-1/8 In; Fuse Block: Secondary Fuse Clip (13/32 In X 1 1/2 In, Less Fuse); Va Rating: 45 Va
Also known as: 804325367431, X4045SF1, ABBX4045SF1

Specifications

No Specifications Available