3800W 240V Hazardous Location Cabinet Heater

Item #: 0915278

Cat #: FEP38241RA

UPC: 686334445252

$ 3598.53 EA
Company wide:
0 in stock
TPI FEP38241RA 3800W 240V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F

Overview

TPI FEP38241RA 3800W 240V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Also known as: 686334445252, FEP38241RA, TPIFEP38241RA

Features & Benefits

  • Cabinet size 18” high, 9” wide
  • Stainless steel cartridge element inserted into Aluminum finned Copper sheath
  • Heavy duty 16 Gauge steel with gray epoxy textured powder coated finish
  • Wall mounting bracket supplied
  • 9” minimum clearance from bottom of heater to floor required
  • Standard unit (without EPET thermostat or control section) is NEMA 4 rated
  • Bottom In - Front Out air flow
  • Units cannot be operated in room ambients exceeding 104OF (40OC)

Specifications

Type: Hazardous Location
Length: 34 in
Mounting: Surface, Wall
Color: Gray
Volts AC: 240
Wattage: 3800
Standards: California Proposition 65
Type: Hazardous Location
Mounting: Surface, Wall
Volts AC: 240
Standards: California Proposition 65
Length: 34 in
Color: Gray
Wattage: 3800