
Cable Standoff, Includes Nail, Non-Metallic, 4" Long
Item #: 0915271
Cat #: CS4
UPC: 018997501745
$ 0.37 EA
Company wide:
0
in stock
Documents & Guides
Cable Standoff, Length: 4 Inch, Accomodates (1) 14/3 to (1) 10/3 or (3) 14/2 to (3) 10/3, Non-Metallic
Overview
Cable Standoff, Length: 4 Inch, Accomodates (1) 14/3 to (1) 10/3 or (3) 14/2 to (3) 10/3, Non-Metallic
Positions non-metallic sheathed cable, phone/data cable and coaxial cable. Installs with a screw or nail.
Also known as: 018997501745, CS4, ARLCS4
Specifications
| Color: | Black |
| Material: | Plastic |
| Length: | 4 in |
| Color: | Black |
| Length: | 4 in |
| Material: | Plastic |