
20' Shallow Shallow Strut, Elongated Holes, Gold
Item #: 0915268
Cat #: P4100T 20ZDPSQ
UPC: 702316512443
Company wide:
0
in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 14, Length: 20 Feet, Color: Gold
Overview
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 14, Length: 20 Feet, Color: Gold
20ft Shallow Strut
Also known as: 702316512443, P4100T 20ZDPSQ, PSTP4100T20ZDPSQ
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Yellow Zinc |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Yellow Zinc |
| Height: | 13/16 in |
| Width: | 1-5/8 in |