Floor Box Surface Cover, 6 to 10 Gang, Aluminum, Black

Item #: 0915220

Cat #: EFB610BTCBK

UPC: 786564077541

Company wide:
0 in stock
Floor Box Surface Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For use with: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Black

Overview

Floor Box Surface Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For use with: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Black

Die cast aluminum cover assembly designed to be used on top of the floor covering. For use on Evolution Series 6-, 8- and 10-gang floor boxes (EFB6, EFB8 and EFB10).

Also known as: 786564077541, EFB610BTCBK, WMDEFB610BTCBK

Specifications

Height: 16 3/8 in
Color: Black
Width: 12 1/2 in
Material: Aluminum
Height: 16 3/8 in
Width: 12 1/2 in
Color: Black
Material: Aluminum