Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.

Item #: 0915181

Cat #: B22SHA-120HDG

UPC: 781011843281

$ 22.15 FT
Company wide:
0 in stock
Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,

Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 781011843281, B22SHA-120HDG, BLIB22SHA120HDG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in