24" Extentions

Item #: 0915180

Cat #: X24

UPC: 781002220244

$ 62.44 EA
Company wide:
4 in stock
Documents & Guides
24" Ship Auger Extension

Overview

24" Ship Auger Extension

Wedge Anchors are manufactured with a carbon steel body and expansion clip, and are designed for normal and lightweight concrete. These fully threaded expanding anchors are ICC-ESR listed for seismic zones, cracked, and uncracked concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, fire sprinklers, and piping supports in concrete substrate. For installation instructions and weight loads, reference the technical data sheet.

Also known as: 781002220244, X24, DOTX24

Specifications

Length: 24 in
Length: 24 in