660W Short Keyless Socket, Brite Gilt

Item #: 0915130

Cat #: 90-420

UPC: 045923904202

Company wide:
0 in stock
Documents & Guides
Short Keyless Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V; 250 Master

Overview

Short Keyless Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V; 250 Master
Also known as: 045923904202, 90-420, SAT90420

Specifications

Wattage: 660
Volts AC: 250
Material: Aluminum
Wattage: 660
Material: Aluminum
Volts AC: 250