One Light Outdoor Wall Lantern, White

Item #: 0915084
Cat #: 8927BLE-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
SINGLE-One Light Outdoor Fluorescent Wall Lantern, Wet Location Rated. Vertical

Overview

SINGLE-One Light Outdoor Fluorescent Wall Lantern, Wet Location Rated. Vertical
Also known as: 8927BLE-15, SEA8927BLE15

Specifications

Material: Die Cast Aluminum
Wattage: 13
Volts AC: 120
Color: White
Length: 10.500 in
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Material: Die Cast Aluminum
Volts AC: 120
Length: 10.500 in
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)