100 W LED Post Top/Area Light

Item #: 0915076

Cat #: LED-8027M57

UPC:

Company wide:
0 in stock
Documents & Guides
100 W LED Post Top/Area LightLED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit for Post Top/Area Light, Base: Mogul Screw (E39), Lumens: 10079, CRI: >86, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 100W LED Replaces 400W MH or HPS HID Lamps. UL approved for damp environments and enclosed fixtures. LDL Recognized. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

100 W LED Post Top/Area LightLED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit for Post Top/Area Light, Base: Mogul Screw (E39), Lumens: 10079, CRI: >86, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 100W LED Replaces 400W MH or HPS HID Lamps. UL approved for damp environments and enclosed fixtures. LDL Recognized. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Also known as: LED-8027M57, LGDLED8027M57

Specifications

Wattage: 100
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 86
Lumens: 10079
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 100
Color Temperature: 5700 (Bright White)
Lumens: 10079
Type: Ballast Bypass (Type B)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 86
Light Technology: LED
Volts AC Range: 120 - 277