HangerMate Vertical Mount Screw for Concrete, 3/8" Rod, 5/16" Screw, 2 1/4" Screw

Item #: 0915019

Cat #: HMZG730

UPC: 782856512301

$ 4.55 EA
Company wide:
0 in stock
Documents & Guides
HangerMate®, Vertical Mount Screw For Concrete, Rod: 3/8 Inch, Screw Length: 2-1/4 Inch, Material/Finish: Steel/Galvanized

Overview

HangerMate®, Vertical Mount Screw For Concrete, Rod: 3/8 Inch, Screw Length: 2-1/4 Inch, Material/Finish: Steel/Galvanized

Cleverly designed attachments for threaded rod hanging.

Also known as: 782856512301, HMZG730, CDYHMZG730

Features & Benefits

  • End-drilled and tapped for attaching threaded components to concrete
  • Solid, one piece cold formed part; head cannot spin off or unscrew from body
  • Tapered threads allow for easy starting in pre-drilled hole

Specifications

Diameter: 0.375 in
Material: Steel
Length: 2.250 in
Finish: Electrogalvanized
Diameter: 0.375 in
Length: 2.250 in
Material: Steel
Finish: Electrogalvanized