OVER FLOOR RACEWAY BASE

Item #: 0915014
Cat #: OFRB-8
UPC: 786776189872
$ 22.81 FT
Company wide:
8 in stock
Base: 0.080" (2.0mm) aluminum. Divided into four channels. Packed four (4) 8' (2.4m) lengths per carton. NOTE: Not recommended for use in high traffic areas.

Overview

Base: 0.080" (2.0mm) aluminum. Divided into four channels. Packed four (4) 8' (2.4m) lengths per carton. NOTE: Not recommended for use in high traffic areas.
Also known as: 786776189872, OFRB-8, WMDOFRB8

Specifications

Color: Black
Length: 8 ft
Material: Steel
Color: Black
Material: Steel
Length: 8 ft

Customer Reviews

No reviews for this product
(0)