Squids 42" Single Carbiner Lanyard - Wt. Cap: 10lbs

Item #: 0914987

Cat #: 19002

UPC: 720476190028

Company wide:
0 in stock
Documents & Guides
42" Lanyard, Single Carabiner, Stretch Cord, Weight Capacity: 10 lbs.

Overview

42" Lanyard, Single Carabiner, Stretch Cord, Weight Capacity: 10 lbs.

Tool Lanyard-Single Carabiner: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools.

Also known as: 720476190028, 19002, ERG19002

Specifications

Length: 42 in
Length: 42 in