WTR PIPE GRD CLMP, 4-4/0, 10IN PIPE

Item #: 0914930

Cat #: 3908

UPC: 786210039084

$ 726.05 EA
Company wide:
1 in stock
Documents & Guides
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 10 , Bronze Saddle with Steel U-Bolt

Overview

Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 10 , Bronze Saddle with Steel U-Bolt
Also known as: 786210039084, 3908, THB3908

Specifications

Diameter: 10 in
Material: Bronze
Allowable Gauge Range: 4 - 4/0
Diameter: 10 in
Allowable Gauge Range: 4 - 4/0
Material: Bronze