On/Off Push Thru Socket, Brass

Item #: 0914829

Cat #: 90-870

UPC: 045923908705

Company wide:
0 in stock
Documents & Guides
On-Off Push Thru Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 660W; 250V; 250/10 Master

Overview

On-Off Push Thru Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 660W; 250V; 250/10 Master
Also known as: 045923908705, 90-870, SAT90870

Specifications

Wattage: 660
Volts AC: 250
Material: Brass
Dimmable: No
Wattage: 660
Material: Brass
Volts AC: 250
Dimmable: No