Switch/Outlet Box, 1-Gang, Depth: 1/4 to 1-1/2", Non-Metallic

Item #: 0914804

Cat #: FA101LP

UPC: 018997768803

$ 5.97 EA
Company wide:
0 in stock
Switch/Outlet Box for New Construction, 1-Gang, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Cubic Inches: 18.3", Mounts Directly to Wood or Steel Stud.

Overview

Switch/Outlet Box for New Construction, 1-Gang, Non-Metallic, Adjustable for Wall Thickness from 1/4" to 1-1/2", Cubic Inches: 18.3", Mounts Directly to Wood or Steel Stud.

Arlington’s IN/OUT BOX for ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.

Also known as: 018997768803, FA101LP, ARLFA101LP

Specifications

Color: Black
Gangs: 1
Mounting: Nail On
Cubic Inches: 18.300 in³
Color: Black
Mounting: Nail On
Gangs: 1
Cubic Inches: 18.300 in³