Sustainable

250W Module,*** Discontinued ***

Item #: 0914767
Cat #: SW250MONOBLK2.5
UPC:
Call for price
Company wide:
0 in stock
250 Watt, 600V DC, Sunmodule Series, Black Aluminum Frame has silver corners, 46.7 lbs,*No Scheduled Production* *** Discontinued ***

Overview

250 Watt, 600V DC, Sunmodule Series, Black Aluminum Frame has silver corners, 46.7 lbs,*No Scheduled Production* *** Discontinued ***
Also known as: SW250MONOBLK2.5, SOWSW250MONOBLK2.5

Specifications

Volts DC: 600
Wattage: 250
Volts DC: 600
Wattage: 250

Customer Reviews

No reviews for this product
(0)