This product has been discontinued.

Sub-Meter Kit, with CT's, 120/208VAC, 3P4W, 200A, NEMA 1, Surface
Item #: 0914720
Cat #: 2K208-2W
UPC: 078477597682
Company wide:
0
in stock
Discontinued
Documents & Guides
200 Amp, 3-Phase, 120/208V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (3) 200A Split-Core Current Transformers.
Overview
200 Amp, 3-Phase, 120/208V AC, 4-Wire, Series 2000, Three Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (3) 200A Split-Core Current Transformers.
Series 2000 208 V 200A Indoor Kit Split Core, 3P4W
Also known as: 078477597682, 2K208-2W, LEV2K2082W, digital meter
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Volts AC: | 120/208 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 200 |
| Volts AC: | 120/208 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 3 |
| Mounting: | Surface |