This product has been discontinued.

Sub-Meter Kit, with 3 Split Core, CT's, 120/208VAC, 3P, 100A
Item #: 0914719
Cat #: 2K208-1W
UPC: 078477597651
Company wide:
0
in stock
Discontinued
Documents & Guides
100 Amp, 3-Phase, 4-Wire, WYE, 120/208 Volt AC, Includes: (3) 100A Split-Core Current Transformers
Overview
100 Amp, 3-Phase, 4-Wire, WYE, 120/208 Volt AC, Includes: (3) 100A Split-Core Current Transformers
Series 2000 208 V 100A Indoor Kit Split Core, 3P4W
Also known as: 078477597651, 2K208-1W, LEV2K2081W
Specifications
| Phase: | 3 |
| Volts AC: | 120/208 |
| Amps: | 100 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 3 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/208 |
| Mounting: | Surface |