Maintained Push-pull Operator

Item #: 0914652

Cat #: 10250ED1080-3

UPC: 782116322589

$ 397.75 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Push-Pull Operator, With "Emergency Stop" labeled, 65 Mm Mushroom Lens, 2-Position, Operating Mode: Maintained Push, Maintained Pull, Non-Illuminated, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Push-Pull Operator, With "Emergency Stop" labeled, 65 Mm Mushroom Lens, 2-Position, Operating Mode: Maintained Push, Maintained Pull, Non-Illuminated, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782116322589, 10250ED1080-3, CUT10250ED10803

Specifications

Type: Operator, Push-Pull
Family / Style: 10250E
Type: Operator, Push-Pull
Family / Style: 10250E