
TMC2 Connector, 3", Class I, Division, Nickel Plated Brass
Item #: 0914639
Cat #: TMC2300325NB
UPC: 781381301121
$ 957.81 EA
Company wide:
6
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 3", Cable Armor Diameter: 2.49" - 2.97", Cable Jacket Diameter: 2.62" - 3.25", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 3", Cable Armor Diameter: 2.49" - 2.97", Cable Jacket Diameter: 2.62" - 3.25", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381301121, TMC2300325NB, APPTMC2300325NB
Specifications
| Diameter: | 3 in |
| Material: | Brass |
| Diameter Range: | 2.490 - 2.970 in, 2.620 - 3.250 in |
| Diameter: | 3 in |
| Diameter Range: | 2.490 - 2.970 in, 2.620 - 3.250 in |
| Material: | Brass |