Crimp 'N Seal Disconnect Terminal

Item #: 0914569

Cat #: 30487-B10

UPC: 783669998139

$ 33.08 EA
Company wide:
0 in stock
Crimp 'N Seal Disconnect Terminal, Conductor Range 10-12, Male, Bag of 10

Overview

Crimp 'N Seal Disconnect Terminal, Conductor Range 10-12, Male, Bag of 10
Also known as: 783669998139, 30487-B10, ILS30487B10

Features & Benefits

  • Irradiated, thermally stabilized, high density polyolefin has inner wall of hot melt adhesive to insure watertight seal
  • Silver solder brazed seam may be crimped anywhere and will not split open, even under extreme operating stresses
  • Serrated barrel securely grips conductor and prevents pullout
  • Packaged in convenient quantities for merchandise racks

Specifications

Gender: Male
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Gender: Male
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 12 - 10