Permanent Beacon, Clear, 12-240V AC/DC

Item #: 0914472

Cat #: KSB-401C

UPC:

Company wide:
0 in stock
Documents & Guides
Permanent Beacon, Incandescent, Color: Clear, Voltage: 12-240V AC/DC, KSB Series, IP65. ***Does not include Bulb***

Overview

Permanent Beacon, Incandescent, Color: Clear, Voltage: 12-240V AC/DC, KSB Series, IP65. ***Does not include Bulb***

KSB-401C Light Element For filament bulb Ba 15d 52mm Clear Permanent light

Also known as: KSB-401C, ABBKSB401C

Specifications

Color: Clear
Volts AC Range: 12 - 240
Volts DC Range: 12 - 240
Color: Clear
Volts DC Range: 12 - 240
Volts AC Range: 12 - 240