Permanent Beacon, Green, 12-240V AC/DC

Item #: 0914471

Cat #: KSB-401G

UPC: 320500202927

$ 18.53 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Permanent Beacon, Incandescent, Color: Green, Voltage: 12-240V AC/DC, KSB Series, IP65. ***Does not include Bulb***

Overview

Permanent Beacon, Incandescent, Color: Green, Voltage: 12-240V AC/DC, KSB Series, IP65. ***Does not include Bulb***

KSB-401G Light Element For filament bulb Ba 15d 52mm Green Permanent light

Also known as: 320500202927, KSB-401G, ABBKSB401G

Specifications

Color: Green
Light Technology: Incandescent
Volts AC Range: 12 - 240
Volts DC Range: 12 - 240
Color: Green
Volts AC Range: 12 - 240
Light Technology: Incandescent
Volts DC Range: 12 - 240