Motor Controller, Manual, Rotary Style, 2.5 - 4A Setting Range

Item #: 0914423

Cat #: PKZM0-4

UPC: 015080727372

Call for price
Company wide:
0 in stock
Documents & Guides
4 Amp, Manual, Motor Controller, Rotary Style, 3-Pole, 2.5 - 4 Setting Range, 600 Volt AC Rated, Screw Terminals

Overview

4 Amp, Manual, Motor Controller, Rotary Style, 3-Pole, 2.5 - 4 Setting Range, 600 Volt AC Rated, Screw Terminals
Also known as: 015080727372, PKZM0-4, CUTPKZM04

Specifications

Phase: 3
Mounting: Panel
Type: Manual Motor Protector, Rotary Type
Amps Range: 2.500 - 4
Phase: 3
Type: Manual Motor Protector, Rotary Type
Mounting: Panel
Amps Range: 2.500 - 4

Customer Reviews

No reviews for this product
(0)