9 Watt EL/A MCAN Torpedo 2700K CFL

Item #: 0914405

Cat #: EL/mCan T2 9W

UPC: 046677417413

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: EL/mCan (Torpedo), Base: Candelabra Screw, Lumens: 410, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 41741-0* 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9W, Bulb: EL/mCan (Torpedo), Base: Candelabra Screw, Lumens: 410, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 41741-0* 40W Equivalent.
Also known as: 046677417413, EL/mCan T2 9W, PHIELAMCANT29W

Specifications

Color Rendering Index (CRI): 82
Shape: EL/A MCAN (Torpedo)
Volts AC: 120
Lumens: 410
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent
Shape: EL/A MCAN (Torpedo)
Lumens: 410
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)