Contactor, IEC, 100-250 VAC/VDC

Item #: 0914401
Cat #: AF26-22-00-13
UPC:
$ 179.73 EA
Company wide:
5 in stock
45 Amp, 4-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Overview

45 Amp, 4-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
AF26 4-pole contactors are used for controlling power circuits up to 690 V AC and 440 V DC. They are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...). AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 4-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 2 N.O. + 2 N.C. main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.
Also known as: AF26-22-00-13, ABBAF26220013

Specifications

Type: Contactor, IEC, Non-Reversing
Amps: 45
Poles: 4
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Poles: 4
Volts AC Control Range: 100 - 250
Amps: 45
Volts DC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)