PLATT logo

Contactor, IEC, 100-250 VAC/VDC

Item #: 0914400
Cat #: AF26-40-00-13
UPC:
$ 155.41 EA
Company wide:
33 in stock
45 Amp, 4-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor with (4) N.O. Contacts. *** Does not include Standard Aux Contacts, 4 Pole Contactor Only ***

Overview

45 Amp, 4-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor with (4) N.O. Contacts. *** Does not include Standard Aux Contacts, 4 Pole Contactor Only ***
Mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces).
Also known as: AF26-40-00-13, ABBAF26400013

Specifications

Type: Contactor, IEC, Non-Reversing
Amps: 45
Poles: 4
Volts AC Control Range: 100, 250
Type: Contactor, IEC, Non-Reversing
Poles: 4
Amps: 45
Volts AC Control Range: 100, 250

Customer Reviews

No reviews for this product
(0)