
Dual Wattage 240/208V Wall Heater, Heatbox Interior Only
Item #: 0914300
Cat #: W2410H
UPC: 093319126974
$ 190.15 EA
Company wide:
7
in stock
Documents & Guides
W Wall Heater, 240/208V, 1000-500W Heatbox Interior, No Grill or Can
Overview
W Wall Heater, 240/208V, 1000-500W Heatbox Interior, No Grill or Can
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. Interior only, wall can and grill sold separately. Economically Built For Maximum Comfort. NiChrome Open Coil Element For Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection®. Proudly made in the USA. 1-year warranty
Also known as: 093319126974, W2410H, KNGW2410H
Specifications
| Wattage: | 500, 1000 |
| Volts AC: | 240 |
| Mounting: | Wall |
| Wattage: | 500, 1000 |
| Mounting: | Wall |
| Volts AC: | 240 |