
1-IN. x 1 5/8-IN. FIBERGLASS Shallow Strut, 9/16-IN. x 7/8-IN. SLOTS, 120-IN. (10 FT)
Item #: 0914289
Cat #: BFP42SH-120
UPC: 781011048907
$ 99.21 FT
Company wide:
0
in stock
Documents & Guides
1-IN. x 1 5/8-IN. FIBERGLASS Shallow Strut, 9/16-IN. x 7/8-IN. SLOTS, 120-IN. (10 FT),
Overview
1-IN. x 1 5/8-IN. FIBERGLASS Shallow Strut, 9/16-IN. x 7/8-IN. SLOTS, 120-IN. (10 FT),
Also known as: 781011048907, BFP42SH-120, BLIBFP42SH120
Specifications
| Height: | 1 in |
| Material: | Fiberglass |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 1 in |
| Length: | 10 ft |
| Material: | Fiberglass |
| Width: | 1-5/8 in |