Milwaukee 2426-21 M12 Cordless Multi-Tool

Item #: 0914247

Cat #: 2426-21

UPC: 045242264575

Company wide:
0 in stock
Documents & Guides
Cordless Multi Tool, M12, 12V, 12 Speed Settings, OPM: 5,000-20,000,Charge Time: 30 minutes, Length: 10-1/4", Includes: (1) M12 Cordless LITHIUM-ION Multi-Tool (Bare Tool Only), (1) Adapter, (1) Wood Cutting Blade, (1) Sanding Pad,(5) Assorted Sanding Sheets (1) M12 RED LITHIUM Batteries, (1) Charger & (1) Contractor Bag

Overview

Cordless Multi Tool, M12, 12V, 12 Speed Settings, OPM: 5,000-20,000,Charge Time: 30 minutes, Length: 10-1/4", Includes: (1) M12 Cordless LITHIUM-ION Multi-Tool (Bare Tool Only), (1) Adapter, (1) Wood Cutting Blade, (1) Sanding Pad,(5) Assorted Sanding Sheets (1) M12 RED LITHIUM Batteries, (1) Charger & (1) Contractor Bag

The M12™ cordless lithium-ion multi-tool kit offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless multi-tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M12™ REDLITHIUM battery to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 multi-tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides added durability, while the over-molded, ergonomic handle offers extra control. With the universal adapter (included), the multi-tool is compatible with most competitor accessories for even greater versatility. The kit includes an M12 REDLITHIUM battery and charger, 5 Assorted sanding sheets, sanding pad, wood cutting blade and contractor bag.

Also known as: 045242264575, 2426-21, MIL242621

Features & Benefits

  • Powerful motor: delivers 5,000 to 20,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable-speed dial: 12 settings allow users to match speed to application
  • On-board fuel gauge: displays remaining runtime
  • Cordless multi tool cuts, grinds, sands and scrapes
  • All metal gear case for durable use
  • Variable speed dial lets you match speed to application
  • fuel gauge displays remaining run time

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12