Cat 6A Boot Patch Cord, 3FT

Item #: 0914223

Cat #: 6AS10-3G

UPC: 078477403471

$ 24.19 EA
Company wide:
0 in stock

Overview

Cat 6A Slimline Boot Patch Cord, 3FT, Green

Cat 6A Slimline Patch Cord, 3 Feet, Gray

Also known as: 078477403471, 6AS10-3G, LEV6AS103G

Specifications

Color: Green
Length: 3 ft
Color: Green
Length: 3 ft