Cat 6A Boot Patch Cord, 3FT

Item #: 0914222

Cat #: 6AS10-3L

UPC: 078477403426

$ 24.19 EA
Company wide:
0 in stock

Overview

Cat 6A Slimline Boot Patch Cord, 3FT, Blue

Cat 6A Slimline Patch Cord, 3 Feet, Blue

Also known as: 078477403426, 6AS10-3L, LEV6AS103L

Specifications

Color: Blue
Length: 3 ft
Color: Blue
Length: 3 ft