Watt Hour Meter, 200 Amp, 2000 KWH, 480 Volt, 3 Phase

Item #: 0914137

Cat #: E20480200JKIT

UPC: 781798012948

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, 200 Amp, 2000 KWH, 480 Volt, 3 Phase

Overview

Watt Hour Meter, 200 Amp, 2000 KWH, 480 Volt, 3 Phase
Also known as: 781798012948, E20480200JKIT, EMNE20480200JKIT

Specifications

Amps: 200
Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 480
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface