This product has been discontinued.

Electronics Screwdriver, 1/8", Slotted, 4"
Item #: 0914132
Cat #: 614-4
UPC: 092644854224
Company wide:
0
in stock
Discontinued
Documents & Guides
Electronics Screwdriver, 1/8 inch, Length: 4 inch, Slotted
Overview
Electronics Screwdriver, 1/8 inch, Length: 4 inch, Slotted
Designed for precision work, Klein's electronics screwdrivers feature a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive cushion-grip handles offer outstanding comfort and control.
Also known as: 092644854224, 614-4, KLE6144
Specifications
| Color: | Black |
| Length: | 4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Black |
| Material: | Steel |
| Length: | 4 in |
| Standards: | California Proposition 65 |