MILW 2643-21CT M18™ CLEAR SAUSAGE C

Item #: 0914113

Cat #: 2643-21CT

UPC: 045242262052

Call for price
Company wide:
0 in stock
Documents & Guides
MIL 2643-21CT 18V CAULK GUN

Overview

MIL 2643-21CT 18V CAULK GUN

The heavy duty Milwaukee® metal gear box delivers an industry leading 950 lbs of pushing force for the highest viscosity materials. The M18™ 20 oz caulk gun kit offers both a remote speed dial and a variable speed trigger that optimizes the users control over bead and flow rate. Milwaukee's industry leading motor and electronics technologies have created a new constant flow technology that allows for a steady flow rate at 0-21 ipm (in/min) consistently throughout use of the adhesive gun. The anti drip clutch instantly stops material from expelling after trigger releases and saves the user time and money avoiding a messy clean-up. A rotating quick change collar increases the ease of use and the ability to change out adhesives quickly and without clean-up. The Milwaukee® REDLITHIUM™ batteries increase run time allowing a user to dispense over 200 tubes of general construction material on a single battery charge.

Also known as: 045242262052, 2643-21CT, MIL264321CT

Features & Benefits

  • Up to 950 lbs of force for dispensing high viscosity materials
  • Constant flow technology creates a steady flow rate results in even beads
  • Remote speed dial and variable speed trigger allows for maximum bead control
  • REDLITHIUM™ Battery technology dispenses over 200 tubes of general construction material on a single battery charge
  • Clear barrel allows the user to see remaining material in barrel

Specifications

No Specifications Available