Hfde Mccb 65 Ka @ 480v Electronic Lsig 3p 15-80a

Item #: 0914083

Cat #: HFDE308036

UPC: 786685112695

$ 5869.65 EA
Company wide:
0 in stock

Overview

Hfde Mccb 65 Ka @ 480v Electronic Lsig 3p 15-80a
Also known as: 786685112695, HFDE308036, CUTHFDE308036

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600