Roofing Bucket, 50' Basic (Pass-thru Buckle Harness)

Item #: 0914063

Cat #: K111201

UPC: 051751108682

$ 190.58 EA
Company wide:
7 in stock
Documents & Guides
Roofing Kit, Includes: (1) Steel Roof Anchor, (1) Harness - Medium/Large, (1) Vertical Lifeline - 5/8" x 50', (1) Lanyard - 3'.

Overview

Roofing Kit, Includes: (1) Steel Roof Anchor, (1) Harness - Medium/Large, (1) Vertical Lifeline - 5/8" x 50', (1) Lanyard - 3'.

The Werner K111201 50ft Basic Roofing Kit with Pass-thru Buckle Harness contains all of the fall protection products necessary for safe working and code compliance for roofing applications. The system is easy to install and use on a variety of roof pitches. Kit includes a BaseWear harness with pass-through buckle leg straps, reusable roof anchor, 50ft Poly-dac rope, and a manual rope grab with an integrated 3ft shock absorbing lanyard, packaged in a waterproof bucket.

Also known as: 051751108682, K111201, WERK111201

Specifications

Length: 3 ft, 50 ft
Length: 3 ft, 50 ft